Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 2.4 in. Tube Brush for Flex Rod
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
- Ideal for cleaning pipes and other small areas
- Best used with flexible handles 5350 and 53525
- The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
- The nylon handle 53525 can be combined with the brush for the ultimate flexibility
- Color-coded
Specifications
Specifications
Product Type | Tube Brush |
Bristle Material | Polyester |
Bristle Type | Soft |
Color-coded | Yes |
Handle Material | Stainless Steel |
Sterility | Non-sterile |
Certifications/Compliance | FDA Compliant |
Color | Blue |
Diameter (English) Bristle | 2.4 in. |
Length (English) | 7.1 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction