Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Long Handle Utility Brush
Shop All Remco Products
Click to view available options
Color:
Blue
Green
Description
- Allows you to reach into parts of equipment that are hard to access
- Angled bristles are medium, creating a washing action
- Color-coded
Specifications
Specifications
| Product Type | Utility Brush |
| Bristle Material | Polyester |
| Bristle Type | Medium Stiffness |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Length (English) | 15.75 in. |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction