Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Narrow Utility Brush
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
- Smooth handle
- Ideal for cleaning stubborn food soils in narrow areas such as around conveyor belts, rubber seals of fridges, baker's racks, and other tight spaces
- Can also used to clean fish
- Color-coded
Specifications
Specifications
Product Type | Utility Brush |
Bristle Material | Polyester |
Bristle Type | Extra Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Sterility | Non-sterile |
Certifications/Compliance | FDA Compliant |
Color | Red |
Length (English) | 11.8 in. |
Quantity | 1 Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction