Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Stiff Ergonomic Scrubbing Brush
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
- Fully color-coded
- For scrubbing tables and equipment
- Angled bristles allow you to easily clean in corners
- Ergonomic grip makes the brush easy to use
- Hygienic design makes the brush itself easy to clean
Specifications
Specifications
Product Type | Scrub Brush |
Bristle Material | Polyester |
Bristle Type | Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Sterility | Non-sterile |
Certifications/Compliance | FDA Compliant |
Color | Red |
Description | Ergonomic |
Length (English) | 12.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction