Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Stiff Large Hand Brush

Catalog No. p-7161932
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple

Vikan™ Stiff Large Hand Brush is a handheld scrubbing brush that is effective at cleaning into corners and cleaning flat surfaces.

  • Stiff angled bristles to scrub tables, conveyor, belts, cutting boards, buckets, and many other types of equipment
  • One end of hte brush has harder bristles to help remove stubborn dirt
  • Color-coded

Specifications

Product Type Hand Brush
Bristle Material Polyester
Bristle Type Stiff
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Orange
Length (English) 7.5 in.
Quantity 1 Ea.
Size Large
Width (English) Bristle 2.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.