Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Stiff Small Hand Brush

Catalog No. p-7161982 Shop All Remco Products
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow

Catalog No. 17-227-599

Supplier: Vikan™ 64404

Only null left
Add to Cart
Add to Cart

Vikan™ Stiff Small Hand Brush is designed for personal hygiene and other applications that require a small brush that can reach into tight spaces for scrubbing.

  • Designed for quick and effective nail cleaning
  • The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin
  • The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink
  • Color-coded

Specifications

Product Type Hand Brush
Bristle Material Polyester
Bristle Type Stiff
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Red
Length (English) 4.9 in.
Quantity 1 Ea.
Size Small
Width (English) Bristle 1.9 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.