Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Waterfed Hand Brush with Quick Disconnect
Click to view available options
Color:
Blue
White
Description
- Suitable for boot washing
- The water runs through the center of the brush and out through holes in between the bristles
- The robust quick connect coupling allows for easy connection of hose using the Vikan™ coupling system
- Color-coded
Specifications
Specifications
Product Type | Cleaning Brush |
Bristle Material | Polyester |
Bristle Type | Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Sterility | Non-sterile |
Certifications/Compliance | FDA Compliant |
Color | White |
Description | Thread type Quick-Connect |
Length (English) | 12.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction