Learn More
Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch
Description
Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.

Specifications
Specifications
Description | Amber Glass Snap It Top Vial with V-Patch |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Volume (Metric) Residual | <170 μL |
Product Line | Virtuoso |
Closure Type | Crimp/Snap-It Cap with Septum |
Height (Metric) | 32 mm |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.