Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Virtuoso™ Vial Identification System

Catalog No. p-6570125
Click to view available options
Includes:
Crimp Top Amber Vials, 11mm Crimp Caps and Silicone/PTFE Seals
Snap Top Amber Vials, 11 mm Blue Snap Caps and Rubber/PTFE Seals
SureStop Amber Vials, 9 mm Blue Caps and Rubber/PTFE Seals
SureStop Amber Vials, 9 mm Blue Caps and Silicone/PTFE Seals

Eliminate errors from manual vial labeling. This advanced labeling-information device ensures accurate sample identification and increases productivity.

The Thermo Scientific™ Virtuoso™ Vial Identification System is an error-free option to manual vial labeling that turns a necessary chore into a value-added component within a laboratory workflow. With advanced labeling capabilities, the Virtuoso system ensures accurate vial identification and reliable data, and increases laboratory productivity. Use the system’s touch screen and network capabilities to transfer text, graphics, barcodes, and logos directly onto your vials.

Facilitates Your Labeling Requirements
  • Fully loaded with standard or fully user-defined templates
Increases Productivity
  • Eliminate error-prone manual vial labeling
  • Label a vial in just 5 seconds
  • Improve labeling efficiencies by downloading sample lists
  • Simplify vial sample identification
Produces High-Quality Labeling
  • Resists common laboratory solvents, blurring, and smudging
Provides an Advanced Labeling and information System in One Device
  • Designed by experienced analytical scientists
TRUSTED_SUSTAINABILITY

Specifications

Product Line Virtuoso™
Product Type Vial Identification System
Includes SureStop Amber Vials, 9 mm Blue Caps and Rubber/PTFE Seals

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.