Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ ViscoTip™ - Syringe Tip
Shop All Eppendorf North America Products

Click to view available options
Volume (Metric):
10 mL
Description
- Specialized for liquids with a dynamic viscosity from 200 mPa*s to 14,000 mPa*s
- For dispensing volumes from 100 μL to 10 mL in increments of 10 μL
- Make life easier for your instrument: The new design of the tip means significantly lower operation forces are used, thus it speeds up work and reduces energy consumption
- Don't waste time calculating: Automatic tip recognition and volume calculation in Repeater™ M4/E3/E3x
- Free of leachables and slip agents: The ViscoTip is free of experiment-interfering leachables (e.g. slip agents, biocides, plasticisers)
- Save time finding the right tip: The color coded double ring and the continuous volume scale distinguish the ViscoTip from Combitips™ advanced

Specifications
Specifications
Volume (Metric) | 10 mL |
Volume (Metric) Dispensing | 10 mL |
Sterility | Non-sterile |
Clean Claims | Eppendorf Quality (Non-sterile) |
For Use With (Application) | Highly viscous liquids |
Packaging | 100 Pk. (4 Bags x 25 Pk.) |
Quantity | 100 Pk. (4 Bags of 25) |
Product Type | Syringe Tip |
Color Code | Orange |
For Use With (Equipment) | MultiPipette |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction