Learn More
Description
- Fit split (OD 6.3 mm) or splitless (OD 6.5 mm) liners
Specifications
Specifications
| Type | O-ring |
| Material | Viton |
| Operating Temperature (Metric) | Max: 300°C |
| Quantity | 50 Pk. |
| For Use With (Equipment) | Agilent, PE Clarus 590/690, Thermo TRACE 1300/1310, Varian 1177 GCs |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
