Learn More
Description
- Stainless-steel anti-magnetic
- Overall Length: 4.75 in. (12cm)
Specifications
Specifications
| Tip Style | PTFE SofTip Pad |
| Length (English) | 4.75 in. |
| Material | Stainless Steel |
| Length (Metric) | 120 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.157 in. |
| Height (Metric) Body | 0.398 cm |
| Precision | Fine |
| Width (English) Body | 0.257 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.