Learn More
Description
- Stainless-steel anti-magnetic
- Overall Length: 4.875 in. (12.38 cm)
Specifications
Specifications
| Tip Style | Bent Top Blade |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | 1 Ea. |
| Height (English) Body | 0.157 in. |
| Height (Metric) Body | 1.084 cm |
| Precision | Fine |
| Width (English) Body | 0.472 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.