Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Wafer-Handling Tweezers for 4 in. Wafers

Catalog No. 17467335 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.87 in.
5 in.
Tip Style:
4 Teeth Blade
4 Teeth Blade with Opening Limit Pin
Bent Top Blade
Bent Top Blade with PTFE SofTip Pad
Bent Top Blade with Top Lip
Straight Top Blade
Width (English) Body:
0.427 in.
0.472 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Width (English) Body
17-467-335 5 in. Bent Top Blade with Top Lip 0.472 in.
17-467-339 4.87 in. 4 Teeth Blade with Opening Limit Pin 0.427 in.
17-467-336 5 in. Bent Top Blade with PTFE SofTip Pad 0.427 in.
17-467-333 5 in. Straight Top Blade 0.472 in.
17-467-337 4.87 in. 4 Teeth Blade 0.427 in.
17-467-334 5 in. Bent Top Blade 0.472 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-467-335 Supplier Excelta™ Supplier No. 490LSAPI
Add to Cart
Add to Cart

These Wafer-Handling Tweezers are resistant to many acids because of high concentration of molybdenum.

  • Stainless-steel anti-magnetic
  • Overall Length: 4.875 in. (12.38 cm)

Specifications

Tip Style Bent Top Blade with Top Lip
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 127 mm
Product Type Tweezers
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.157 in.
Height (Metric) Body 1.084 cm
Precision Fine
Width (English) Body 0.472 in.
Width (Metric) Body 1.19 cm
Style High-precision
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.