Learn More
Description
- Stainless-steel anti-magnetic
- Overall Length: 5 in. (12.7cm)
Specifications
Specifications
| Tip Style | Bent Top Blade |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.14 in. |
| Height (Metric) Body | 0.35 cm |
| Precision | Fine |
| Width (English) Body | 0.78 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.