Learn More
Description
- These bottles are made of translucent and low density polyethylene (LDPE).
- Solutions can be dispensed easily by lightly squeezing the bottle.
- The flexible polyethylene delivery tube can be directed wherever required.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Clear |
| Material | LDPE |
| Packaging | Box of 6 |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Threaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

