Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ Cotton & Polyester 3-Layer Ear Loop Masks

Cotton & Polyester 3-Layer Ear Loop Masks are machine washable face masks made of cotton (35%) and polyester (65%) blend. Mask covers the mouth, nose and chin and provide comfortable protection over long hours.

$1257.00 - $1547.00

Specifications

Product Type General Purpose Face Mask
Fastening Type Earloops
Material Polyester
Size Standard
Sterility Non-sterile
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-472-497
View Documents
International Enviroguard™
2914B
Black
Case of 600 for $1,257.00
Only null left
Add to Cart
 
19-472-496
View Documents
International Enviroguard™
2914P
Pink
Case of 600 for $1,547.00
Only null left
Add to Cart
 
19-472-498
View Documents
International Enviroguard™
2914W
White
Case of 600 for $1,547.00
Only null left
Add to Cart
 
Description

Description

These 3-layer masks provide superior protection with a design that meets CDC recommendations for face coverings in public settings or essential business. This mask covers the mouth, nose, and chin with a soft, cotton/polyester blend material for comfort and safety over long hours. A water-resistant outer layer combined with two inner layers of antibacterial protection helps prevent the growth and spread of bacteria. Better yet, nanomesh technology filters out dangerous and unwanted particulates while also enhancing overall breathability.

  • Available in white, pink, and black
  • Does not contain graphene
  • Machine wash, up to 30 times
  • Covers nose, mouth, and chin
  • Soft ear loops for a comfortable fit
  • Masks are designed to meet CDC recommendations for face coverings in public settings or essential business
  • 65% Polyester + 35% Cotton
Specifications

Specifications

General Purpose Face Mask
Polyester
Non-sterile
Reusable
4.7 in.
Earloops
Standard
3-ply
Yes
11.9 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.