Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ WaterPro™ BT Water Purification System Accessory, Hollow Fiber Final Filter

Shop All Labconco Corporation Products


Click to view available options
For Use With (Equipment):
WaterPro BT Water Purification System
Description
- Optional final filter removes all particles and bacteria larger than 0.22 micron from water in WaterPro BT Systems
- For attachment to dispensing valve
- Nonsterile
- Includes filling bell
- May not be used with the 9037800 Ultrafiltration Cartridge
Specifications
Specifications
For Use With (Equipment) | WaterPro BT Water Purification System |
Type | Final Filter |
Pore Size (Metric) | 0.22 μm |
Height (English) | 4 in. |
Height (Metric) | 10.1 cm |
Diameter (Metric) Filter | 7.62 cm |
Weight (Metric) | 113 g |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction