Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ WaterPro™ BT Water Purification Systems

Shop All Labconco Corporation Products


Click to view available options
:
42.1D x 29W x 53.8cm H; Includes UV lamp; Shipping wt. 18.2kg (40.2 lb.)
Description
- Delivers reverse osmosis (RO)-purified Type III water at a rate up to 3L/hour (0.05L/min.)
- Delivers ultrapure Type I (18.2 megohm-cm) water at a typical rate of >0.5L/min. at an inlet water temperature of 25°C
- RO-purified water storage tank 6L capacity
- Thermoplastic housing with removable thermoplastic cover
- Powerful, efficient distribution pump with continuous/intermittent recirculation
- Color LCD for display of operating modes, operating parameters, maintenance or alarm messages, and tank fill level
- Visual alarms including filter cartridge change after set time has expired and volume of dispense water has been reached, resistivity falls below setpoint, incorrect filter installation, and water detected in tank while in Flush mode
- Keypad for accessing display settings, function settings, and calibrations
- 50 dB maximum noise level at a distance of 3.25 feet
- Feedwater inlet tubing, 7 ft. long with 1/2 in. OD male NPTM, BSPM or GAZ fitting and pre-filter screen
- RO reject tubing, 80 in. long
- One year warranty
UV models also feature:
- UV Lamp, 185 and 254 nanometers
Remote Dispense models also feature:
- Remote Dispenser with 2m (6.5 ft.) tether
- White powder-coated steel dispenser stand
Certifications:
- UL 61010-1; CAN/CSA C22.2 No. 61010.1
- CE electrical safety and electromagnetic compatibility
Specifications
Specifications
Certifications/Compliance | UL 61010-1; CAN/CSA C22.2 No. 61010.1; CE electrical safety and electromagnetic compatibility |
Bacterial Content | <0.1 CFU/mL |
Daily Output | 1 to 250 L |
Endotoxin Concentration | <0.001 EU/mL (Pyrogen-free) |
Feedwater Connector | 1/2 in. Gaz |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 0.5 L/min. |
Product Water Type | Type 1 and 3 |
Remote Dispenser | No |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction