Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS NitroPure™ WC Sheet

Catalog No. 09735249 Shop All Osmonics Products
Change view
Click to view available options
Dimensions (LxW):
300 x 500 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
09-735-249 300 x 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-735-249 Supplier GVS NitroPure™ Supplier No. 1212601
Add to Cart
Add to Cart

Supported nitrocellulose transfer membrane combines the binding characteristics of nitrocellulose membrane with the strength of nylon membrane.

Properties

  • It can be easily used in any protocol utilizing unsupported nitrocellulose transfer membrane.
  • It's available with 0.22 μm and 0.45 μm pore size.

Characteristics

  • Supported for procedures requiring rigorous handling
  • Strong: will not curl, bend or crack after baking.
  • Benefits: high sensitivity, low background
  • BSA binding capacity up to 100 μg/cm2

Applications

  • Northern and Southern Blotting
  • Multiple re-hybridizations
  • Colony/plaque lifts
  • Dot/Slot blotting
  • Biotinylated detection systems
  • Chemiluminescent detection systems

Specifications

Length (Metric) 300 mm
Width (Metric) 500 mm
Format Sheet
Material Nitrocellulose
Pore Size 0.45 μm
Dimensions (LxW) 300 x 500 mm
Thickness 100 to 130 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.