Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS NitroPure™ WC Sheet

Catalog No. p-200078648
Click to view available options
Dimensions (LxW):
300 x 300 mm
300 x 500 mm

Supported nitrocellulose transfer membrane combines the binding characteristics of nitrocellulose membrane with the strength of nylon membrane.

Properties

  • It can be easily used in any protocol utilizing unsupported nitrocellulose transfer membrane.
  • It's available with 0.22 μm and 0.45 μm pore size.

Characteristics

  • Supported for procedures requiring rigorous handling
  • Strong: will not curl, bend or crack after baking.
  • Benefits: high sensitivity, low background
  • BSA binding capacity up to 100 μg/cm2

Applications

  • Northern and Southern Blotting
  • Multiple re-hybridizations
  • Colony/plaque lifts
  • Dot/Slot blotting
  • Biotinylated detection systems
  • Chemiluminescent detection systems

Specifications

Length (Metric) 300 mm
Width (Metric) 500 mm
Format Sheet
Material Nitrocellulose
Pore Size 0.45 μm
Dimensions (LxW) 300 x 500 mm
Thickness 100 to 130 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.