Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Welded Steel Frame Portable Table On Casters

Shop All Labconco Corporation Products


Click to view available options
:
34.88 in. x 19.0 in. x 36.38 in.; 400 lb. capacity
Description
- Powder-coated 18-gauge 1 in. tubular steel frame
- Safely transports heavy instruments and bulky equipment
- Two open shelves
- Glacier white frame with gray accents
- Handle bar on each end with ergonomic extruded rubber grip
- 4 in. diameter casters, two with toe locks
- Supports loads up to 400 pounds
- ID tag
- Lifetime guarantee
- Ready-to-roll, full factory assembly
Specifications
Specifications
| Product Type | Portable Table |
| Color | White |
| Dimensions (L x W x H) | 34.88 x 19.0 x 36.38 in. |
| Finish | Epoxy-coated |
| Load Bearing Capacity (English) | 400 lb. |
| Load Bearing Capacity (Metric) | 181.4 kg |
| Material | Powder-coated Steel |
| No. of Casters | 4 |
| No. of Shelves | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction