Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Welding High Heat Harness
Welding high heat harness.
$506.60
Specifications
Buckle Style (Chest) | Quick Connect |
---|---|
Buckle Style (Leg) | Quick-Connect |
Capacity (English) | 425 lb. |
Capacity (Metric) | 192.78 kg |
Certifications/Compliance | ANSI z359.11-2021 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-103-867
|
Werner Co.
H913002 |
Medium/Large |
Each for $506.60
|
|
|||||
17-103-868
|
Werner Co.
H913004 |
X-Large |
Each for $506.60
|
|
|||||
Description
Para-aramid synthetic fiber webbing on fall protection harness. Built in handles provide immediate relief after a fall allowing you to reach a Chair in the Air.
- Quick connect buckles on legs and chest
- Integrated label pack keeps labels protected from the elements
- Fall Indicators clearly indicate if a fall has occurred and the unit needs to come out of service
- 5-point adjustments for optimal fit
Specifications
Quick Connect | |
425 lb. | |
ANSI z359.11-2021 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Iron Worker's Harness | |
Fall Protection | |
Welding High Heat | |
4 lb. |
Quick-Connect | |
192.78 kg | |
Black, Yellow | |
18 in. | |
Polyester | |
Back | |
Lanyard Keeper | |
Para-aramid synthetic fiber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title