Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester Unsupported 52L100 Blue Latex Chemical Resistant Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
10
Description
Premium, 18 mil unlined latex gloves feature a textured grip and pinked cuff for resistance to a wide range of chemicals and detergents.
Suitable for food service, janitorial, light assembly, agriculture and lab applications.
- Unsupported, unlined
- Patterned grip
- Pinked cuff
- Length: 12 in. (30.5 cm)
- Thickness: 18 mil
- Individually packaged
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | 10 |
| Thickness (English) | 18 mil |
| Thickness (Metric) | 0.45 mm |
| For Use With (Application) | Food service, janitorial, light assembly, agriculture, laboratories |
| Glove Cuff Style | Pinked |
| Grip Design | Diamond |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction