Learn More
Description
- Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
- Polypropylene-housed filters
- Nonsterile or presterilized by gamma radiation
- Good resistance to methanol; limited resistance to acetonitrile
- Inlet is a female Luer-Lock™; outlet has male slip Luer
- Handle samples up to 10mL
- Filter area 1.3cm2 Hold-up volume with air purge ≤25μL
Specifications
Specifications
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 1.3 cm2 |
| Hold up Volume (After Air Purge) | ≤25 μL |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Pressure Rating | 5.2 bar (75 psi) |
| Quantity | 500/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.