Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 13mm Puradisc Nylon Syringe Filters
GSA_VA

Catalog No. 099139 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
Quantity:
100/Pk.
500/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-913-9 0.2 μm 100/Pk.
09-913-8 0.1 μm 100/Pk.
09-913-10 0.45 μm 100/Pk.
09-913-13 0.2 μm 500/Pk.
09-913-14 0.45 μm 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-913-9 Supplier Cytiva Supplier No. 67891302

For aqueous or aqueous-organic samples

  • Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
  • Polypropylene-housed filters
  • Nonsterile or presterilized by gamma radiation
  • Good resistance to methanol; limited resistance to acetonitrile
  • Inlet is a female Luer-Lock™; outlet has male slip Luer

  • Handle samples up to 10mL
  • Filter area 1.3cm2 Hold-up volume with air purge ≤25μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Nylon
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
Hold up Volume (After Air Purge) ≤25 μL
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2 bar (75 psi)
Quantity 100/Pk.
Type Syringe Filter
Volume (Metric) Up to 10 mL
Dimensions (L x W x H) 16.3 x 19.8 mm
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.