Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 13mm Puradisc PTFE Syringe Filters
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Description
- Hydrophobic PTFE membrane is laminated with polypropylene
- Mini-Tip outlet is designed for filtration into very small sample bottles
- Extremely low dead volume <10μL
- Optimal utilization of small sample volumes
- Excellent chemical resistance against standard organic HPLC solvents
- Polypropylene support
- Used as a venting filter for small vessels

Specifications
Specifications
Color Code | Green |
Material | PTFE |
Pore Size | 0.45 μm |
Housing Material | Polypropylene |
Inlet Style | Female Luer Lock |
Outlet Style | Mini tip |
Quantity | 100/Pk. |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction