Learn More
Description
Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Specifications
| Color Code | Dark Brown |
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.2 μm |
| For Use With (Application) | Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Outlet Style | Mini-Tip |
| Quantity | 500/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) | 13 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.