Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 17 Chr Chromatography Paper

Catalog No. p-3491049 Shop All Cytiva Products
Click to view available options
Length (Metric):
7 cm
57 cm
Width (Metric):
9 cm
46 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 17 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.

  • Typical thickness: 0.92mm
  • Typical linear flowrate: 190mm/30 min.
  • Smooth surface
  • Suitable for heaviest loadings, preparative paper chromatography and electrophoresis

TRUSTED_SUSTAINABILITY

Specifications

Description 17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis.
Flow Rate 190 mm/30 min.
For Use With (Application) For The Heaviest Loadings and an Excellent Choice for Preparative Paper Chromatography and Electrophoresis
Film Thickness 0.92 mm
Length (Metric) 7 cm
Width (Metric) 9 cm
Grade Grade 17 Chr
Dimensions (L x W) 7 x 9 cm (2.7 x 3.54 in.)
Finish Smooth
Length (English) 2.7 in.
Format Sheet
Width (English) 3.54 in.
Material Cellulose
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.