Learn More
Description
- Filter housing is made from mechanically stable polypropylene
- Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
- External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
- Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
- Connection (In/Out): Luer-lock female/Luer male
Membranes
- Glass Fiber (GF)
- Nylon (NL)
- Regenerated Cellulose (RC)
- Cellulose Acetate (CA)
Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.
Note: 200 packs include 8 tubes with 25 pieces each
Specifications
Specifications
| Color Code | Natural |
| Material | Glass Fiber |
| Pore Size | 0.7 μm |
| Filtration Area | 4.2 cm2 |
| Hold up Volume (After Air Purge) | ≤50 μL |
| Housing Material | Polypropylene |
| Inlet Style | Female luer lock |
| Outlet Style | Male luer |
| Pressure Rating | 6.9 bar (100 psi) |
| Quantity | 200/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.