Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 25mm Roby™ Syringe Filters

Catalog No. 09302132 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.45 μm
0.7 μm
1 μm
Quantity:
1000/Pk.
200/Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-302-132 0.45 μm 200/Pk.
09-302-137 0.45 μm 1000/Pk.
09-302-138 0.45 μm 200/Pk.
09-302-100 0.45 μm 1000/Pk.
09-302-130 0.7 μm 200/Pk.
09-302-131 0.7 μm 1000/Pk.
09-302-128 1 μm 200/Pk.
09-302-129 1 μm 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-302-132 Supplier Cytiva Supplier No. 10 463 803

Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.

Note: 200 packs include 8 tubes with 25 pieces each

TRUSTED_SUSTAINABILITY

Specifications

Color Code Translucent Yellow
Material Nylon
Pore Size 0.45 μm
Filtration Area 4.2 cm2
Hold up Volume (After Air Purge) ≤50 μL
Housing Material Polypropylene
Inlet Style Female luer lock
Outlet Style Male luer
Pressure Rating 6.9 bar (100 psi)
Quantity 200/Pk.
Type Syringe Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.