Learn More
Description
- 30mm diameter
- Larger filtration area (44% greater in comparison with 25mm)
- Designed for aqueous samples
- Not suitable for protein recovery applications
Specifications
Specifications
| Color Code | Black |
| Material (Membrane) | Cellulose Nitrate |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Filtration Area | 5.7 cm2 |
| Housing Material | Polycarbonate (PC) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Pressure Rating | 6.9 bar (100 psi) |
| Quantity | 50/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.