Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 30mm Puradisc Nonsterile Cellulose Nitrate Syringe Filters

Catalog No. 09302174
Click to view available options
Quantity:
100/Pk.
50/Pk.
500/Pk.

Provide high mechanical strength, high flexibility, high flow rates, and low extractable levels. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Nitrate Syringe Filters are an excellent choice for trace element analysis applications.

Cellulose Nitrate syringe well-suited for rapid, routine filtration of samples up to 100m
  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples
  • Not suitable for protein recovery applications
TRUSTED_SUSTAINABILITY

Specifications

Color Code Black
Material (Membrane) Cellulose Nitrate
Pore Size 5 μm
Sterility Non-sterile
Filtration Area 5.7 cm2
Housing Material Polycarbonate (PC)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 6.9 bar (100 psi)
Quantity 500/Pk.
Volume (Metric) Up to 100 mL
Dimensions (L x W x H) 26 x 34 mm
Diameter (Metric) 30 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.