Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 30mm Puradisc Regenerated Cellulose Syringe Filters with Slip Luer Outlet

Catalog No. 09927425 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-927-425 0.45 μm
09-927-318 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-425 Supplier Cytiva Supplier No. 10462950

Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Puradisc Regenerated Cellulose Syringe Filters with Slip Luer is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.

Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.

 Features

  • Excellent chemical resistance against the standard aqueous and organic HPLC solvents
  • Low dead volume (< 10μl)

Benefits

  • Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
  • Documented batch-to-batch quality and consistency ensure reproducible results
  • Mini-Tip outlet is ideal for filtration into very small sample bottles
  • Purification of aqueous and organic solutions
  • Filtration of protein solutions
TRUSTED_SUSTAINABILITY

Specifications

Material Regenerated Cellulose
Pore Size 0.45 μm
Filtration Area 5.7 cm2
For Use With (Application) Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions
Housing Material Polypropylene
Inlet Style Female luer lock
Outlet Style Slip luer
Quantity 50/Pk.
Type Syringe Filter
Diameter (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.