Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 31ET Chr Chromatography Paper

Catalog No. p-3491045 Shop All Cytiva Products
Change view
Click to view available options
Format:
1000 Sheets
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
05-714-6 Sheet
09-800-982 Roll
09-800-983 1000 Sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-714-6 Supplier Cytiva Supplier No. 3031915
Only null left
Add to Cart
Add to Cart

Pure cellulose produced from cotton linters with no additives

 

  • Typical thickness: 0.50mm
  • Typical linear flowrate: 225mm/30 min.
  • Soft surface
  • Principal application in electrophoresis of large molecules

 

TRUSTED_SUSTAINABILITY

Specifications

Description 31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules.
Length (Metric) 57 cm
Grade Grade 31 ET Chr
For Use With (Application) Electrophoresis of Large Molecules
Film Thickness 0.5 mm
Width (Metric) 46 cm
Flow Rate 225 mm/30 min.
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Finish Soft
Material Cellulose
Format Sheet
Width (English) 18.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.