Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 4 Chr Chromatography Paper

Catalog No. p-3491048 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
46 cm
100 m
Width (Metric):
2 cm
57 cm
Format:
Roll
Sheet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
05-715 46 cm 57 cm Sheet
05-716-5A 100 m 2 cm Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-715 Supplier Cytiva Supplier No. 3004917
Only null left
Add to Cart
Add to Cart

Ideal for routine and/or repetitive chromatography with relatively low solute loadings

  • Pure cellulose produced from cotton linters with no additives
  • Typical thickness: 0.21mm
  • Typical linear flowrate: 180mm/30 min.
  • Smooth surface
  • Recommended where speed is important and very high resolution is not required

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low.
Film Thickness 0.21 mm
Width (Metric) 57 cm
Flow Rate 180 mm/30 min.
For Use With (Application) For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings
Length (Metric) 46 cm
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Grade Grade 4 Chr
Finish Smooth
Length (English) 18.11 in.
Format Sheet
Width (English) 22.4 in.
Material Cellulose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.