Learn More
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
Specifications
| Pore Size | 0.1 μm |
| Filtration Area | 0.78 cm2 |
| Hold up Volume (After Air Purge) | <30 μL |
| Housing Material | Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | Glass Microfiber (binderless) |
| Pressure Rating | 6.9 bar (100 psi) |
| Quantity | 50/Pk. |
| Type | Syringe Filter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.