Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Anotop™ 10 Plus Sterile Syringe Filters

Catalog No. 0992619 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.02 μm
0.1 μm
0.2 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-926-19 0.02 μm
09-926-17 0.2 μm
09-926-18 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-926-19 Supplier Cytiva Supplier No. 68093102
Add to Cart
Add to Cart

Hold-up volume: <30μL (10mm size), <200μL (25mm)

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)

TRUSTED_SUSTAINABILITY

Specifications

Pore Size 0.02 μm
Filtration Area 0.78 cm2
Hold up Volume (After Air Purge) <30 μL
Housing Material Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Prefilter Glass Microfiber
Pressure Rating 6.9 bar (100 psi)
Tip Material Polypropylene
Type Syringe Filter
Diameter (Metric) 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.