Learn More
Description
Compatible with aqueous suspensions and a wide range of organic solvents. Handle volumes 100mL (25mm diameter filter).
- Nondeformable, honeycombed Anopore™ membrane
- Inherently hydrophilic membrane is free of adhesives and surfactants
- Low protein binding, low fluid retention for maximum sample recovery
- Unidirectional flow
Order Info
Hexagonal, thermal-welded polypropylene housing is free of adhesives and binders. Sterile units are individually packaged to avoid contamination.
Specifications
Specifications
| Filter Type | Syringe Filter |
| Pore Size | 0.1 μm |
| Filtration Area | 4.78 cm2 |
| Hold up Volume (After Air Purge) | <200 μL |
| Housing Material | Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | Glass Microfiber |
| Pressure Rating | 6.9 bar (100 psi) |
| Quantity | 50/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.