Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Anotop™ 25 Plus Sterile Syringe Filters

Catalog No. 0992626 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.02 μm
0.1 μm
0.2 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-926-26 0.02 μm
09-926-24 0.2 μm
09-926-25 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-926-26 Supplier Cytiva Supplier No. 68094102
Add to Cart
Add to Cart

Remove virtually 100% of particulates larger than pore size

Compatible with aqueous suspensions and a wide range of organic solvents. Handle volumes 100mL (25mm diameter filter).

  • Nondeformable, honeycombed Anopore™ membrane
  • Inherently hydrophilic membrane is free of adhesives and surfactants
  • Low protein binding, low fluid retention for maximum sample recovery
  • Unidirectional flow

Order Info

Hexagonal, thermal-welded polypropylene housing is free of adhesives and binders. Sterile units are individually packaged to avoid contamination.

TRUSTED_SUSTAINABILITY

Specifications

Filter Type Syringe Filter
Pore Size 0.02 μm
Filtration Area 4.78 cm2
Hold up Volume (After Air Purge) <200 μL
Housing Material Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Prefilter Glass Microfiber
Pressure Rating 6.9 bar (100 psi)
Quantity 50/Pk.
Tip Material Polypropylene
Type Syringe Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.