Learn More
Description
Whatman Anotop IC Syringe Filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These filters ensure very low levels of anion leaching for ion chromatography testing.
- Each batch certified for ion chromatography (IC)
- Enhanced consistency of analytical results
- Extended column life
- Certified and guaranteed low levels of anion leaching for improved results
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | Alumina-based Anopore |
| Pore Size | 0.2 μm |
| For Use With (Application) | Ion chromatography sample preparation, HPLC sample preparation |
| Hold up Volume (After Air Purge) | <20 μL |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer Slip |
| Pressure Rating | 100 psi (6.9 bar) |
| Quantity | 200/Pk. |
| Tip Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.