Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Solvent IFD, 0.2μm, 50mm, polypropylene

Catalog No. p-139208 Shop All Cytiva Products
Change view
Click to view available options
Inlet Connection (Metric):
1/8 in. tubing only
diameter tubing 0.8 to 4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Connection (Metric)
05-713-385 diameter tubing 0.8 to 4 mm
09-800-984 1/8 in. tubing only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-713-385 Supplier Cytiva Supplier No. 67255002

GE’s Solvent IFD is a high-flow HPLC in-line filter/degasser, designed to simultaneously filter and degas organically based HPLC mobile phases.

  • Faster than traditional mobile phase preparation
  • Chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
  • Air vent on inlet with luer lock cap
  • Integrity-testable with the bubble point method
  • End fittings included – for replacement rings and caps, see our IFD end fitting kit
TRUSTED_SUSTAINABILITY

Specifications

Description Solvent IFD, 0.2 μm, 50 mm, polypropylene, 0.8 to 4 mm diameter tubing (10 pcs)
Pore Size 0.2 μm
Filtration Area 16 cm2
For Use With (Application) Whatman Aqueous and Solvent IFD Inline Filter Degassers
Housing Material Polypropylene
Inlet Connection (Metric) diameter tubing 0.8 to 4 mm
Quantity 10 pieces
Type Solvent IFD
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.