Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Aqueous IFD, 0.2μm, 50mm, nylon

Catalog No. 05713407 Shop All Cytiva Products
Click to view available options
Inlet Connection (Metric):
0.8 to 4 mm tubing
1/8 in. tubing only

Aqueous IFD from GE is a polypropylene housed in-line filter/degasser (IFD) with nylon membrane. It connects to an HPLC line and simultaneously filters and degasses during HPLC mobile phase preparation.

  • Faster than traditional methods of HPLC mobile phase preparation, saving time in the laboratory
  • Provides pure filtration of aqueous mobile phases without expensive degassing equipment
  • Chemically resistant polypropylene construction enables reliable filtration
  • Can be integrity-tested with the bubble point method
  • Includes end fittings – for replacements, see our IFD end fitting kit
TRUSTED_SUSTAINABILITY

Specifications

Description Aqueous IFD, 0.2 μm, 50 mm, nylon (10 pcs)
Material (Membrane) Nylon
Pore Size 0.2 μm
Filtration Area 16 cm2
For Use With (Application) Whatman Aqueous and Solvent IFD Inline Filter Degassers
Housing Material Polypropylene
Inlet Connection (Metric) 1/8 in. tubing only
No. per Pack 10
Type Membrane Filter
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.