Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ AS 300 Series Multiple Vacuum Filtration Apparatus
Shop All Cytiva Products

Click to view available options
Volume (Metric):
100 mL
500 mL
Includes:
Stainless Steel support screen filter, 3 place manifold
Stainless Steel support screen filter, 3 place manifold, rapid closure clamp
Description
The apparatus can be autoclaved and sterilized by dry heat at up to 180°C. Suitable only for vacuum operation. If flushing tubes are used, do not exceed 1.3 bar (300 mbar over-pressure).
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Autoclavable | Autoclavable |
Material | Stainless Steel |
Includes | Stainless Steel support screen filter, 3 place manifold, rapid closure clamp |
Series | AS310/3 |
Type | Vacuum Filtration System |
Volume (Metric) | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction