Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2
GSA_VA

Catalog No. p-4376285 Shop All Cytiva Products
Click to view available options
Dimensions (L x W):
101.6 x 101.6mm (4 x 4 in.)
152.4 x 152.4mm (6 x 6 in.)
304.8 x 304.8mm (12 x 12 in.)
76.2 x 76.2mm (3 x 3 in.)

Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.

  • Thin (0.04 mm) and lightweight (43 g/m2)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Material Parchment Paper
Grade B-2
Quantity 500 Pk.
Thickness (Metric) 0.04 mm
Dimensions (L x W) 152.4 x 152.4mm (6 x 6 in.)
Length (English) 6 in.
Length (Metric) 152.4 mm
Width (English) 6 in.
Width (Metric) 152.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.