Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
21 mm
24 mm
25 mm
28 mm
30 mm
32 mm
35 mm
37 mm
42.5 mm
47 mm
55 mm
70 mm
82 mm
85 mm
90 mm
105 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
Description
Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.
Grade 934-AH filters are often used in total suspended solids analysis.
- Smooth surface for efficient precipitate recovery
- Nominal particle retention of 1.5μm
- Withstands temperatures up to 500°C
- Fast filtration speed

Specifications
Specifications
Basis Weight | 64 g/m2 |
Description | Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis. |
Format | Disc |
Material | Borosilicate Glass |
Particle Retention | 1.5 μm |
Filtration Time | 47 sec./100mL |
Flow Rate | 3.7 sec./100mL/in.2 |
For Use With (Application) | Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial culturesUsed for a wide range of laboratory applications.It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count |
Grade | Grade 934-AH |
Quantity | 100 Pack |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction