Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Prefiters, Grade GF/D
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
7 mm
10 mm
21 mm
24 mm
25 mm
35 mm
42.5 mm
47 mm
55 mm
70 mm
90 mm
110 mm
125 mm
142 mm
150 mm
257 mm
Description
Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500°C. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.
Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- Thick and offer high loading capacity
- Function as a prefilter when used with GF/B.
- Fits most filter holders
- Nominal particle retention of 2.7μm
- Fast filtration speed

Specifications
Specifications
Autoclavable | Autoclavable |
Basis Weight | 121 g/m2 |
Description | GE’s Whatman Grade GF/D fine membrane filters are thick and offer good loading capacity. GF/D can also function as a prefilter when used with GF/B, and it comes in many sizes to fit most filter holders. |
Format | Disc |
Material | Borosilicate Glass |
Particle Retention | 2.7 μm |
Flow Rate | 2.6 s/100mL/in2 |
Grade | Grade GF/D |
Quantity | 100 Pack |
Shape | Circle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction