Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Cellulose Acetate Membranes
Shop All Cytiva Products
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
1.2 μm
Diameter (Metric):
13 mm
25 mm
47 mm
50 mm
85 mm
110 mm
142 mm
293 mm
Membrane Type:
OE 66
OE 67
ST 68
ST 69
Sterility:
Non-sterile
Description
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
- Low protein binding capacity
- Hydrophilic
- Improved solvent resistance and heat resistance
- Can be used for liquids or gases up to 180°C
- Sterilizable by any method without sacrificing integrity
For filtration with aqueous or alcoholic solvents and gases
Specifications
Specifications
| Material | Cellulose Acetate |
| Pore Size | 1.2 μm |
| Sterility | Non-sterile |
| Flow Rate | 12s/100mL/12.5cm2 |
| Hydrophobicity | Hydrophilic |
| Membrane Type | ST 69 |
| No. per Pack | 100/Pk. |
| Diameter (English) | 1.85 in. |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction