Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Catalog No. 09927983 Shop All Cytiva Products
Click to view available options
Pore Size:
0.1 μm
1 μm
1.0 μm
2 μm
3.0 μm
5 μm
8 μm
Diameter (Metric):
25 mm
47 mm
Color:
Clear
Translucent

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Material Polycarbonate
Pore Size 8 μm
Hydrophobicity Hydrophilic
No. per Pack 100Pack
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.