Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cyclopore™ Polycarbonate Black Membrane Filters

Catalog No. 0979210 Shop All Cytiva Products
Click to view available options
Pore Size:
0.2 μm
0.4 μm

Catalog No. 09-792-10

Supplier: Cytiva 70632502

Provides a contrast background for epifluorescence and other microscopy applications. Whatman™ Cyclopore™ Polycarbonate Black Membrane Filters improve test sensitivity with low background fluorescence.

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Polycarbonate
Pore Size 0.2 μm
For Use With (Application) For epifluorescence, other microscopy applications requiring contrasting background; To filter sample to use directly for analysis.
No. per Pack 100Pack
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.